Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-Struts Standard Gas Spring, Stainless Steel, 90 Lbf, 12.81 In. Extended Length, 2/Pk.

Catalog No. 502779031
Encompass_Preferred

This standard gas spring utilizes compressed gas and fluid pressure to provide lift assistance for covers, windows, and hatchbacks. Constructed from stainless steel, it is designed for durability and performance in demanding applications. The unit features fixed resistance and is specifically engineered for extension-only dampening.

  • Force: 90 lbf
  • Stroke length: 4 in.
  • Extended length: 12 13/16 in.
  • Compressed length: 12 53/64 in.
  • Rod thread size: M10x1.5
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • Maximum operating temperature: 400 °F
  • FDA approved

Catalog No. 50-277-9031 Supplier Grainger Supplier No. 19MU24
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard gas spring utilizes compressed gas and fluid pressure to provide lift assistance for covers, windows, and hatchbacks. Constructed from stainless steel, it is designed for durability and performance in demanding applications. The unit features fixed resistance and is specifically engineered for extension-only dampening.

  • Force: 90 lbf
  • Stroke length: 4 in.
  • Extended length: 12 13/16 in.
  • Compressed length: 12 53/64 in.
  • Rod thread size: M10x1.5
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • Maximum operating temperature: 400 °F
  • FDA approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.