Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-STRUTS Gas Spring, Carbon Steel, 18.69 in. Extended Length, 51 lbf Force, 1 ea

Catalog No. 502783330
Encompass_Preferred

These mechanical struts provide a robust, seal-less, and oil-less solution for various motion control and dampening applications. Designed for performance in extreme temperatures and caustic environments, this extension strut is suitable for industries ranging from medical and pharmaceutical to industrial and defense.

  • Force: 51 lbf
  • Stroke length: 6 in.
  • Extended length: 18 11/16 in.
  • Compressed length: 18 21/32 in.
  • Maximum operating temperature: 400°F
  • Thread size: M8x1.25
  • Material: Carbon steel with nitride finish
  • FDA approved design
  • Fixed resistance with extension-only dampening

Catalog No. 50-278-3330 Supplier Grainger Supplier No. 19MU30
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These mechanical struts provide a robust, seal-less, and oil-less solution for various motion control and dampening applications. Designed for performance in extreme temperatures and caustic environments, this extension strut is suitable for industries ranging from medical and pharmaceutical to industrial and defense.

  • Force: 51 lbf
  • Stroke length: 6 in.
  • Extended length: 18 11/16 in.
  • Compressed length: 18 21/32 in.
  • Maximum operating temperature: 400°F
  • Thread size: M8x1.25
  • Material: Carbon steel with nitride finish
  • FDA approved design
  • Fixed resistance with extension-only dampening

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.