Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-STRUTS Standard Strut, Stainless Steel, 6 in. Stroke, 90 lbf., 1 ea.

Catalog No. 502783328
Encompass_Preferred

This standard strut is designed for controlled motion and support, featuring a durable stainless steel construction suitable for various industrial applications. It offers reliable performance with a fixed resistance and a 6 in. stroke length.

  • Constructed from stainless steel for durability
  • Features 6 in. stroke length
  • Fixed resistance mechanism
  • Designed for extension only
  • Maximum operating temperature of 400 °F
  • Cylinder diameter of 1.1 in.
  • Rod diameter of 0.55 in.
  • Equipped with M10x1.5 rod thread size

Catalog No. 50-278-3328 Supplier Grainger Supplier No. 19MU32
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard strut is designed for controlled motion and support, featuring a durable stainless steel construction suitable for various industrial applications. It offers reliable performance with a fixed resistance and a 6 in. stroke length.

  • Constructed from stainless steel for durability
  • Features 6 in. stroke length
  • Fixed resistance mechanism
  • Designed for extension only
  • Maximum operating temperature of 400 °F
  • Cylinder diameter of 1.1 in.
  • Rod diameter of 0.55 in.
  • Equipped with M10x1.5 rod thread size

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.