Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Standard Syringe with Fixed Hypodermic Needle

Catalog No. p-200000208
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
Length (English) Needle:
1 in.
1.5 in.
5/8 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (English) Needle
22-024-268 18 G 3 mL 1.5 in.
22-024-269 18 G 5 mL 1.5 in.
22-024-270 18 G 10 mL 1.5 in.
22-024-279 20 G 3 mL 1 in.
22-024-280 20 G 3 mL 1.5 in.
22-024-281 21 G 3 mL 1 in.
22-024-282 21 G 3 mL 1.5 in.
22-024-283 22 G 3 mL 1 in.
22-024-284 22 G 3 mL 1.5 in.
22-024-285 23 G 3 mL 1 in.
22-024-286 25 G 3 mL 5/8 in.
22-024-288 25 G 3 mL 1.5 in.
22-024-274 23 G 1 mL 1 in.
22-024-275 25 G 1 mL 5/8 in.
22-024-276 25 G 1 mL 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 22-024-268 Supplier Sol-M™ Supplier No. 1831815B
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Sol-M 3-Piece Syringe with Needle features low dead space technology that helps reduce medication waste and improve dosing accuracy.

  • High-transparency barrel to easily visualize contents
  • Silicone lubrication ensures smooth plunger movement
  • Plunger backstop that prevents accidental withdrawal of plunger from the barrel
  • Large finger grips allow for easy, controlled injections
  • Available in Luer Lock, Luer Slip Tip, and Catheter Tip options

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 18 G
Latex Free Yes
Length (English) Needle 1.5 in.
Disposable Single-use
Packaging Blister
Volume (Metric) 3 mL
Length (Metric) Needle 38.1 mm
Needle Point Style Blunt Fill
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.