Learn More
Description
Provide fast, uniform flow times.
Accuracy printed on each pipet
- Borosilicate glass, permanent amber markings
- Tuf-Temp™ treated to reduce chipping
- Pipets 13-675D and 13-675E are recommended for VDRL test
Order Info
For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.
Compliance
Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style I-General-Purpose Top.
Specifications
Specifications
| Accuracy | ±0.02 mL |
| Certifications/Compliance | ASTM E1044-96 |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Packaging Type | Standard Pack |
| Volume (English) | 0.03 oz. |
| Color | Yellow |
| Volume (Metric) | 1 mL |
| Type | Serological Pipet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
