Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pix Standard V-Belt, Section A, 1/2 in. Width, 32 in. Length, 1 ea.

Catalog No. 5000507699
Encompass

This standard V-belt is designed for reliable power transmission in a variety of industrial applications. Engineered with durable SBR material, it provides efficient performance and consistent operation in demanding motion control environments.

  • Section: A
  • Outside length: 32.0000 in.
  • Width: 1/2 in.
  • Thickness: 0.3125 in.
  • Material: SBR
  • Resistance features: Oil-resistant
  • Operating temperature range: 0°F to 176°F (-18°C to 80°C)
  • Standards: IS 2494, ISO 4184, and BS 3790
  • Number of ribs: 1

Catalog No. 50-005-07699 Supplier MSC Supplier No. 90076480
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard V-belt is designed for reliable power transmission in a variety of industrial applications. Engineered with durable SBR material, it provides efficient performance and consistent operation in demanding motion control environments.

  • Section: A
  • Outside length: 32.0000 in.
  • Width: 1/2 in.
  • Thickness: 0.3125 in.
  • Material: SBR
  • Resistance features: Oil-resistant
  • Operating temperature range: 0°F to 176°F (-18°C to 80°C)
  • Standards: IS 2494, ISO 4184, and BS 3790
  • Number of ribs: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.