Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow

Catalog No. 0511219 Shop All Colder Products Company Products
Change view
Click to view available options
For Use With:
6.4mm
9.5mm
Material:
Acetal
Buna-N
EPDM
Min. Operating Temperature (Metric):
-40°C
0°C
Max. Operating Temperature (Metric):
71°C
82°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Material Min. Operating Temperature (Metric) Max. Operating Temperature (Metric)
05-112-19 9.5mm Acetal -40°C 82°C
05-112-18 6.4mm Buna-N -40°C 82°C
05-112-35 6.4mm EPDM 0°C 71°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-112-19 Supplier CPC™ Supplier No. PLC22006

missing translation for 'validMainframeMsg'

Without shut-off valve

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
  • Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
  • Complete coupling set requires both a body and an insert (sold separately)
  • Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Applications:

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Specifications

Diameter (Metric) Inner 0.37 mm
Material Acetal
Overall Length (English) 1.36 to 1.81 in.
Overall Length (Metric) 34.5 to 46 mm
For Use With 9.5mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Height (Metric) 15.7 mm
Height (English) 0.62 in.
Color White
Maximum Pressure 120 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Hose Barb Valved In-line Coupling Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.