Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow
Shop All Colder Products Company ProductsDescription
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button or twist-off disconnection
- Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
- Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
- Complete coupling set requires both a body and an insert (sold separately)
- Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Applications:
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Material | Buna-N |
| Overall Length (English) | 1.35 to 1.99 in. |
| Overall Length (Metric) | 34.2 to 50.5 mm |
| For Use With | 6.4mm |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Height (Metric) | 15.7 mm |
| Height (English) | 0.62 in. |
| Color | White |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?