Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Standard Wide Mouth Bottle with PTFE Lined Cap Attached

Catalog No. 02913376
Change view
Click to view available options
Capacity (English):
4 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02-913-376 4 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-913-376 Supplier Qorpak™ Supplier No. 242596

missing translation for 'validMainframeMsg'

Features a wide opening making them the ideal general purpose bottle

  • Ideal general purpose bottle
  • Applications include:
    • Pharmaceutical
    • Chemical
    • Environmental
    • Food packaging and storing

Specifications

Capacity (Metric) 120 mL
Color Clear
Description Clear Standard Wide Mouth with White Polypropylene F217 & PTFE Lined Cap attached
Material Glass
No. per Case 24
Packaging Convenience
Sterility Non-sterile
Closure Color White
Neck Finish 48-400
Closure Included Yes
Height (Metric) 112 mm
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Product Type Standard Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.