Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Wood Tongue Depressor

Catalog No. 19066344
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
19-066344 Non-sterile
22-025-203 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-066344 Supplier Puritan™ Supplier No. 705
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This standard 6 in. tongue blade is available non-sterile or sterile and made of Northern White Birch.

For oral patient exams and care, gathering specimens from flat surfaces, stirring and more; Splinter-free white birch; won't leave a taste in the mouth;Non-Sterile;Biodegradeable;Made in USA

Specifications

Product Type Tongue Depressor
Length (English) 6 in.
Length (Metric) 15.24 cm
Material White Birch
For Use With (Application) Spreading ointments and salves, stirring and mixing pastes
Sterility Non-sterile
Width (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.