Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Wood Tongue Depressor

Catalog No. 22025203
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
22-025-203 Sterile
19-066344 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-025-203 Supplier Puritan™ Supplier No. 25705
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This standard 6 in. tongue blade is available non-sterile or sterile and made of Northern White Birch.

For oral patient examinations and patient care; Veterinary examinations; Applying or mixing medicines; Health and Beauty - Waxing; Stirring stick; Individually wrapped: 100/box, 10 boxes per case; Available 1,000 p/case; Made in USA

Specifications

Product Type Tongue Depressor
Length (English) 6 in.
Length (Metric) 15.24 cm
Material White Birch
For Use With (Application) Oral patient examinations and oral patient care applications
No. per Case 1000 (Individually wrapped)
Sterility Sterile
Width (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.