Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standardization Pipet Tips
GREENER_CHOICE

Catalog No. 02681134 Shop All Fisherbrand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Natural
Yellow
Packaging:
Bulk
Bulk Pack
Lift-off rack, 10 x 96
Stack Rack, 5 x 200
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Color Packaging
02-681-134 Non-sterile Natural Bulk
02-681-135 Non-sterile Natural Lift-off rack, 10 x 96
02-681-141 Non-sterile Yellow Lift-off rack, 10 x 96
02-681-140 Non-sterile Yellow Bulk Pack
02-681-142 Sterile Yellow Lift-off rack, 10 x 96
21-375-2 Non-sterile Natural Stack Rack, 5 x 200
21-197-27 Sterile Yellow Stack Rack, 5 x 200
21-375-12 Sterile Natural Lift-off rack, 10 x 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 02-681-134
Add to Cart
Add to Cart
This item is not returnable. View return policy

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
  • Lower cost and increased convenience by purchasing fewer products
  • Available in a variety of packaging options
  • Eliminate the need to buy pipetter-specific tips
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA and pyrogen free

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack; SR: Stack Rack; IWS: Individually Wrapped.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 200 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5cm
Clean Claims DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Format Bulk
Tip Style Universal
Packaging Bulk
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.