Learn More
Fisherbrand™ Standing Height Class 100 Clean Room Vinyl Sit-Stand with Chrome Foot Ring and Stationary Glides
Shop All Fisherbrand ProductsDescription
- Adjustable from 21 to 31 in. from the top of the seat to the floor
- Features seat height adjustment
- 18 in. diameter round tube chrome foot ring with knob lock
- 8-degree forward and 3-degree backward locking seat tilt
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Specifications
| Product Type | Controlled Environment Chair |
| With Lumbar Support | No |
| With Tilt | Yes |
| Footrest | Yes |
| With Casters | No |
| With Backrest | No |
| With Armrest | No |
| Color | Graphite |
| Autoclavable | Not Autoclavable |
| Material | Vinyl (Grade C) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.