Learn More
Microbiologics™ Staphylococcus aureus subsp. aureus derived from ATCC 25923
Shop All Microbiologics Products

Description
Specifications
Specifications
| ATCC® | ATCC 25923 |
| Biosafety Level | 2 |
| Certifications/Compliance | ISO 11133, U.S. Department of Agriculture (USDA) |
| Content And Storage | 2°C to 8°C |
| Format | EZ-FPC |
| Manufacturing Origin | United States |
| Product Type | EZ-FPC |
| For Use With (Application) | Food and Food Ingredients: Enumeration of Indicator/Spoilage Microorganisms, Media Testing |
| Packaging Type | Plastic Canister |
| Quantity | 10 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.