Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Star Bar Stirring Head Kit, PTFE
SCI_ED

Catalog No. S29178 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
9.525, 19.05, 25.4, 31.75, 38.1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S29178 9.525, 19.05, 25.4, 31.75, 38.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29178
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

True paddle configuration in each magnetic stirring head

  • Excellent mixing at slow speeds for biological applications and features a larger vortex for more complete mixing.
  • PTFE Star Bar Stirring Heads contain a high strength Alnico-V magnet for maximum coupling.
  • Autoclavable.
  • Kit contains (1) each of:
    Diameter mm 9.5, 19, 25, 32, 38
    Diameter inches 3/8, 3/4, 1, 1-1/4, 1-1/2

Specifications

Width (Metric) 9.525 mm, 19.05 mm, 25.4 mm, 31.75 mm, 38.1 mm
Autoclavable Autoclavable
Length (Metric) 9.525, 19.05, 25.4, 31.75, 38.1 mm
Diameter (Metric) 9.525, 19.05, 25.4, 31.75, 38.1 mm
Quantity 5
Dimensions (L x W x H) 0.375 in. x 0.381 in., 0.75 in. x 0.332 in., 1 in. x 0.3585 in., 1.25 in. x 0.497 in., 1.5 in. x 0.419 in.
Length (English) 0.375 in., 0.75 in., 1 in., 1.25 in., 1.5 in.
Width (English) 0.375 in., 0.75 in., 1 in., 1.25 in., 1.5 in.
Diameter (English) 0.375 in.,0 .75 in., 1 in., 1.25 in., 1.5 in.
Height (English) 0.381 in., 0.332 in., 0.3585 in., 0.497 in., 0.419 in.
Color White
Temperature Range (Metric) -200°C to +300°C
For Use With (Application) Excellent mixing at slow speeds for biological applications. Features larger vortex for more complete mixing.
Includes 5 different sizes of star bar stirring heads
For Use With (Equipment) Stir Plate
Height (Metric) 9.7 mm, 8.433 mm, 9.11 mm, 12.624 mm, 10.643 mm
Material PTFE
Shape Star
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.