Learn More
Description
- Base plate fits securely onto the top plate maintaining good thermal contact with the heated surface
- Handles available separately (Cat. No. 13-900-177)
Specifications
Specifications
| Diameter (English) | 1.8 in. |
| Diameter (Metric) | 145 mm |
| For Use With (Equipment) | Heidolph Hotplates |
| For Use With (Application) | To maintain good thermal contact with the heated surface |
| Type | Base Plate |
| Material | Aluminum |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
