Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ StarFish Workstation Component - PolyBlocks
SDP

Catalog No. 13900186 Shop All Heidolph North America Products
Change view
Click to view available options
For Use With (Equipment):
3 x 24 mm Tube
3 x 25 mm Tube
3 x 28 mm Vial
9 x 12 mm Tube
9 x 16 mm Tube
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-900-186 9 x 12 mm Tube
13-900-185 9 x 16 mm Tube
05-404-138 3 x 28 mm Vial
13-900-183 3 x 25 mm Tube
13-900-184 3 x 24 mm Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-900-186 Supplier Heidolph™ Supplier No. 015890200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Component parts used in the assembly of Heidolph Starfish self-designed, modular reaction stations

  • Small, segment blocks (some with multiple wells) can be mixed and matched to accommodate various combinations of vessels
  • StarFish fits 5 PolyBlocks at once
  • Use with flasks, tubes, or vials
  • Anodized aluminum for strong chemical resistance and fast heat-up times up to 260 ºC
  • PolyBlocks are stackable to maximize lab space
  • PolyBlocks have a 3.5 mm hole for a temperature probe
  • PolyBlocks are individually labelled for easy identification
  • Optional reducing inserts for 250 mL block

Specifications

For Use With (Equipment) 9 x 12 mm Tube
Type Polyblock
Material Aluminum
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.