Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mercedes Medical StarFrost Slides
SDP

Catalog No. 22200201
Change view
Click to view available options
Color:
Blue
Green
Pink
Silver
White
Yellow
Edges:
45°, Beveled
90°
90°, Beveled
90°, Clipped corner
90°, Straight
Description:
Adhesive
Non-Adhesive
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Edges Description
22-200-201 White 90°, Clipped corner Non-Adhesive
15-183-51 Blue 45°, Beveled Non-Adhesive
15-182-51 White 90° Non-Adhesive
15-183-76 Pink 90° Adhesive
15-183-55 Yellow 45°, Beveled Non-Adhesive
15-182-62 White 45°, Beveled Non-Adhesive
15-183-54 Pink 45°, Beveled Non-Adhesive
15-182-54 White 90°, Beveled Adhesive
15-183-78 Silver 90° Adhesive
15-183-52 Green 45°, Beveled Non-Adhesive
15-182-60 Blue 90°, Straight Adhesive
15-183-68 Pink 45°, Beveled Adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 22-200-201 Supplier Mercedes Medical Supplier No. MER 7200/90/WH/CC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Edges 90°, Clipped corner
Frosted StarFrost
Material Glass
Precleaned Yes
Color White
Corner Style 90° Clipped
Description Non-Adhesive
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.