Learn More
Description
Specifically engineered for the storage of histology specimens
- O-ring polyethylene screw cap forms a seal that reduces most formalin leakage and evaporation
- Durable polypropylene containers are translucent, flexible, resist cracking and splitting, and eliminate problems associated with formalin evaporation
- 40mL to 1L containers have graduations for easy fill line viewing
- 2 to 8L containers are white polypropylene with unique tamper-evident snap-on lids
Specifications
Specifications
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 120 mL |
| Closure Color | Yellow |
| Closure Type | Screw Cap with O-Ring |
| Color | Clear |
| Label | In case |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.