Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Midstream Collection Kits
GSA_VA

Catalog No. 14375460 Shop All Starplex Scientific Products
Change view
Click to view available options
Closure Size:
48 mm
56 mm
Volume (Metric):
90 mL
120 mL
Includes:
Castile Soap Wipe
Funnel Unit, Castille Wipe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Volume (Metric) Includes
14-375-460 48 mm 90 mL Funnel Unit, Castille Wipe
22-045172 56 mm 120 mL Castile Soap Wipe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-375-460 Supplier Starplex™ Scientific Supplier No. B9521O
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Protect specimens against accidental contamination by patient handling before, during, and after voiding.

  • Vial is made from clarified polypropylene
  • Container has convenient 10 mL graduations
  • Suitable for transport through pneumatic tube systems
  • Sterile, individually bagged

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Midstream Collection Kit
Closure Color Orange
Closure Type O-ring Cap
Disposable Single-use
Graduated Yes
Material Polypropylene
Sterility Sterile
Closure Material Polyethylene
Closure Size 48 mm
For Use With (Application) Urine Collection
Graduations 10 mL
Includes Funnel Unit, Castille Wipe
Latex Free Yes
No. per Case 50 Kits/Cs.
Packaging Ziplock Bag
Volume (English) 0.023 gal.
Volume (Metric) 90 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.