Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Midstream Collection Kits

Catalog No. 22045172 Shop All Starplex Scientific Products
Change view
Click to view available options
Closure Size:
48 mm
56 mm
Volume (Metric):
90 mL
120 mL
Includes:
Castile Soap Wipe
Funnel Unit, Castille Wipe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Volume (Metric) Includes
22-045172 56 mm 120 mL Castile Soap Wipe
14-375-460 48 mm 90 mL Funnel Unit, Castille Wipe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-045172 Supplier Starplex™ Scientific Supplier No. B12521O
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect specimens against accidental contamination by patient handling before, during, and after voiding.

  • Vial is made from clarified polypropylene
  • Container has convenient 10 mL graduations
  • Suitable for transport through pneumatic tube systems
  • Sterile, individually bagged

Specifications

Product Type Midstream Collection Kit
Closure Color Orange
Closure Type O-ring Cap
Disposable Single-use
Graduated Yes
Material Polypropylene
Sterility Sterile
Closure Material Polyethylene
Closure Size 56 mm
For Use With (Application) Urine Collection
Graduations 10 mL
Includes Castile Soap Wipe
Latex Free Yes
No. per Case 100 Kits/Cs.
Packaging Plastic Peel-pack
Volume (English) 0.03 gal.
Volume (Metric) 120 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.