Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific LeakBuster™ Specimen Containers: Sterile

Catalog No. 0288326 Shop All Starplex Scientific Products
Change view
Click to view available options
Capacity (Metric):
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-883-26 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-883-26 Supplier Starplex™ Scientific Supplier No. B9021O20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use in harsh transport conditions or in pneumatic tube systems

A premium line of containers designed for leakproof transportation.

  • Streamlined straight-sided vials are stable, stackable, and save space in storage
  • Caps are designed with a full-circle thread that prevents the cap from cross threading and leaking
  • QuickTurn™ caps are provided on the wide-mouth containers; lids are secured with only a quarter of a turn
  • Sterile containers have an orange cap and tamper tab patient identification label that meets current JCAHO standards
  • LeakBuster containers have passed DOT/ICAO/IATA 95kPa Pressure Differential and Thermal Shock requirements

Order Info

Individual sterile containers have large identification labels and tamper-evident tabs.

Specifications

Material Polypropylene
Sterility Sterile
Capacity (English) 3.0 oz.
Capacity (Metric) 90 mL
Closure Color Orange
Closure Type QuickTurn Screw Cap with O-Ring
Description Standard opening
Diameter (Metric) 48 mm
Label No Label
No. per Case 400/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.