Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Starplex™ Scientific Multitrans™ Collection and Transportation Systems
Shop All Starplex Scientific Products
Click to view available options
Product Type:
Collection and Transport System
Quantity:
100/Cs.
50 Pk.
Description
Complete collection and transport systems for viruses, Chlamydia, Mycoplasma and Ureaplasma
- Consist of a scored plastic shafted Dacron™-tipped swab, transport medium with glass beads and antibiotics, and a 10mL clarified polypropylene leak-resistant tube with skirted screw cap
- Color-coded cap prevents mix-ups
Specifications
Specifications
| Product Type | Collection and Transport System |
| For Use With (Application) | Complete collection and transport systems for Viruses, Chlamydia, Mycoplasma and Ureaplasma |
| Includes | Media tube |
| Quantity | 100/Cs. |
| Shaft Material | Plastic |
| Storage Requirements | 2°C to 25°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction