Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Magenta Lined Cap Specimen Container

Catalog No. 0288336 Shop All Starplex Scientific Products
Change view
Click to view available options
Capacity (Metric):
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-883-36 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-883-36 Supplier Starplex™ Scientific Supplier No. B908L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The original magenta, flat, lined cap is available with a 90ml sterile polypropylene container

Specifications

Material Polypropylene
Sterility Sterile
Capacity (Metric) 90 mL
Closure Color Magenta
Closure Type Lined Cap
Color White
For Use With (Application) Specimen collection/transportation
Label Labeled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.