Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Back Plunger Dial Indicator, 0.200 in, 0.001 in, 0-100 Dial

Catalog No. 5000527261
Encompass

This universal back plunger dial indicator is designed for precise measurement of small increments. It offers 0.001 inch graduations and a 0.200 inch range, making it suitable for diverse precision tasks. Featuring an anti-magnetic design and a 1/4 inch shank, it ensures reliable performance and compatibility. The indicator includes three hardened contact points and multiple attachments, all provided in a protective case.

  • Versatile for various measurement applications.
  • Accurate, reliable, and simple to operate.
  • Rugged design with smooth operation.
  • Includes three hardened contact points.
  • Shank diameter: 1/4 in (6.3 mm).
  • Comes with clamp, tool post holder, snug, and hole attachment.
  • Provided in a protective case.
  • Anti-magnetic design.
  • Dial reading: 0-100.
  • Graduations: 0.001 in.
  • Maximum measurement: 0.200 in.

Catalog No. 50-005-27261 Supplier MSC Supplier No. 86407301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This universal back plunger dial indicator is designed for precise measurement of small increments. It offers 0.001 inch graduations and a 0.200 inch range, making it suitable for diverse precision tasks. Featuring an anti-magnetic design and a 1/4 inch shank, it ensures reliable performance and compatibility. The indicator includes three hardened contact points and multiple attachments, all provided in a protective case.

  • Versatile for various measurement applications.
  • Accurate, reliable, and simple to operate.
  • Rugged design with smooth operation.
  • Includes three hardened contact points.
  • Shank diameter: 1/4 in (6.3 mm).
  • Comes with clamp, tool post holder, snug, and hole attachment.
  • Provided in a protective case.
  • Anti-magnetic design.
  • Dial reading: 0-100.
  • Graduations: 0.001 in.
  • Maximum measurement: 0.200 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.