Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Dial Caliper, 8 inch, 0.001 inch Graduation, Stainless Steel

Catalog No. 5000511085
Encompass

This dial caliper is designed for precise measurements, offering an 8-inch range and a 0.001-inch graduation. Constructed from durable stainless steel, it is suitable for various applications requiring accurate outside, inside, and depth measurements.

  • Measures outside, inside, and depth
  • Features rack and gears mechanism
  • Measuring surfaces with satin chrome finish
  • Caliper and jaw material is stainless steel
  • Dial graduation of 0.001 inch
  • Beam graduation of 0.100 inch
  • Range per revolution of 0.100 inch
  • White dial face color

Catalog No. 50-005-11085 Supplier MSC Supplier No. 43001585
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial caliper is designed for precise measurements, offering an 8-inch range and a 0.001-inch graduation. Constructed from durable stainless steel, it is suitable for various applications requiring accurate outside, inside, and depth measurements.

  • Measures outside, inside, and depth
  • Features rack and gears mechanism
  • Measuring surfaces with satin chrome finish
  • Caliper and jaw material is stainless steel
  • Dial graduation of 0.001 inch
  • Beam graduation of 0.100 inch
  • Range per revolution of 0.100 inch
  • White dial face color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.