Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Electronic Outside Micrometer Set, 0 to 4 in, 0.001 mm Resolution, 4 Piece

Catalog No. 5000528436
Encompass

This electronic outside micrometer set offers precise measurements for a variety of applications. It includes four micrometers covering a 0 to 4 inch (0 to 100 mm) range with 0.001 mm resolution, housed in a durable metal case.

  • Resolution of 0.001 mm for accurate readings.
  • Accuracy of 0.0010 mm (0.0005 in).
  • Friction thimble for consistent measurement force.
  • Carbide measuring faces for durability.
  • Satin chrome finish.
  • No data output functionality.
  • Set includes 4 pieces.
  • Batteries included for immediate use.
  • Requires one CR2032 battery.
  • Features a rotating spindle.
  • Spindle diameter of 6.35 mm (0.25 in).
  • Supplied with a protective metal case.
  • Measures from 0 to 4 inches (0 to 100 mm).

Catalog No. 50-005-28436 Supplier MSC Supplier No. 44910180
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic outside micrometer set offers precise measurements for a variety of applications. It includes four micrometers covering a 0 to 4 inch (0 to 100 mm) range with 0.001 mm resolution, housed in a durable metal case.

  • Resolution of 0.001 mm for accurate readings.
  • Accuracy of 0.0010 mm (0.0005 in).
  • Friction thimble for consistent measurement force.
  • Carbide measuring faces for durability.
  • Satin chrome finish.
  • No data output functionality.
  • Set includes 4 pieces.
  • Batteries included for immediate use.
  • Requires one CR2032 battery.
  • Features a rotating spindle.
  • Spindle diameter of 6.35 mm (0.25 in).
  • Supplied with a protective metal case.
  • Measures from 0 to 4 inches (0 to 100 mm).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.