Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Feeler Gage, 0.001 in Thick, 12 in Long, Stainless Steel

Catalog No. 5000532405
Encompass

Starrett feeler gages are precision tools designed for accurately measuring small gaps and clearances. This feeler gage features a 0.001 in thickness, 0.5 in width, and 12 in length, constructed from durable stainless steel. It is suitable for a variety of industrial and mechanical applications requiring precise gap measurement.

  • Accurate measurement of small gaps
  • Thickness: 0.001 in
  • Width: 0.5 in
  • Length: 12 in
  • Material: stainless steel
  • Leaf style: parallel

Catalog No. 50-005-32405 Supplier MSC Supplier No. 39440748
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Starrett feeler gages are precision tools designed for accurately measuring small gaps and clearances. This feeler gage features a 0.001 in thickness, 0.5 in width, and 12 in length, constructed from durable stainless steel. It is suitable for a variety of industrial and mechanical applications requiring precise gap measurement.

  • Accurate measurement of small gaps
  • Thickness: 0.001 in
  • Width: 0.5 in
  • Length: 12 in
  • Material: stainless steel
  • Leaf style: parallel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.