Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Multi Anvil Micrometer, 0 to 1 in Range, Carbide Face, Satin Chrome Coated, Mechanical

Catalog No. 5000533435
Encompass

This micrometer is designed for precise measurements within a 0 to 1 in range. It features carbide faces on both the anvil and spindle, a satin chrome finish, and mechanical operation, ensuring durability and accuracy for various applications.

  • Measures from 0 to 1 in
  • Features carbide anvil and spindle material
  • Provides 0.0002 in accuracy
  • Graduation of 0.001 in
  • Equipped with a ratchet thimble type
  • Includes two anvils of rod and flat types
  • Finished with satin chrome for enhanced durability
  • Features an extremely hard and stable one-piece spindle
  • Comes with a protective case
  • Complies with California Proposition 65 standards

Catalog No. 50-005-33435 Supplier MSC Supplier No. 00539932
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer is designed for precise measurements within a 0 to 1 in range. It features carbide faces on both the anvil and spindle, a satin chrome finish, and mechanical operation, ensuring durability and accuracy for various applications.

  • Measures from 0 to 1 in
  • Features carbide anvil and spindle material
  • Provides 0.0002 in accuracy
  • Graduation of 0.001 in
  • Equipped with a ratchet thimble type
  • Includes two anvils of rod and flat types
  • Finished with satin chrome for enhanced durability
  • Features an extremely hard and stable one-piece spindle
  • Comes with a protective case
  • Complies with California Proposition 65 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.