Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Thickness Gage Assortment, 32 Leaves, 0.001-0.030 Inch, Stainless Steel

Catalog No. 5000527734
Encompass

This thickness gage assortment includes one gage each with 32 different sizes. It comes in individual envelopes, with a convenient 3/16 inch (5 mm) hole punched in the end for hanging. The stock has rounded ends with no ragged edges, making it easier to work with. It is marked every 6 inches with thickness and is made of the finest stainless steel. Inch sizes are 12 inches long, 1/2 inch wide and furnished in 32 different thicknesses ranging from 0.001-0.030 "

  • Includes one gage each with 32 different sizes.
  • Comes in individual envelopes.
  • Features a convenient 3/16 inch (5 mm) hole for hanging.
  • Rounded ends and no ragged edges for ease of use.
  • Marked every 6 inches with thickness.
  • Made of stainless steel.
  • Leaves are 12 inches long and 1/2 inch wide.
  • Furnished in 32 different thicknesses ranging from 0.001 to 0.030 "

Catalog No. 50-005-27734 Supplier MSC Supplier No. 31209224
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This thickness gage assortment includes one gage each with 32 different sizes. It comes in individual envelopes, with a convenient 3/16 inch (5 mm) hole punched in the end for hanging. The stock has rounded ends with no ragged edges, making it easier to work with. It is marked every 6 inches with thickness and is made of the finest stainless steel. Inch sizes are 12 inches long, 1/2 inch wide and furnished in 32 different thicknesses ranging from 0.001-0.030 "

  • Includes one gage each with 32 different sizes.
  • Comes in individual envelopes.
  • Features a convenient 3/16 inch (5 mm) hole for hanging.
  • Rounded ends and no ragged edges for ease of use.
  • Marked every 6 inches with thickness.
  • Made of stainless steel.
  • Leaves are 12 inches long and 1/2 inch wide.
  • Furnished in 32 different thicknesses ranging from 0.001 to 0.030 "

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.