Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Conductivity Pen Meters

Catalog No. 01922065 Shop All OHAUS Products
Change view
Click to view available options
Range (Conductivity):
0 to 19.99 μS/cm
0 to 199.9 μS/cm
0 to 1999 μS/cm
Resolution (Conductivity):
0.1 μS/cm
1 μS/cm
10 μS/cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (Conductivity) Resolution (Conductivity)
01-922-065 0 to 19.99 μS/cm 10 μS/cm
01-922-063 0 to 199.9 μS/cm 0.1 μS/cm
01-922-064 0 to 1999 μS/cm 1 μS/cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-922-065 Supplier OHAUS™ Supplier No. 30073974
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small but productive conductivity meters. OHAUS Starter Conductivity Pen Meters are the choice for basic testing needs of the total ionic concentration within a solution. They are durable with IP67 waterproof design and provide fast and straight forward results.

Models ST10C-C, ST10C-B, and ST10C-A, come without a temperature display.

  • Equipped with wrist strap for security
  • Single Display (no temperature display)
  • Accuracy: ±2.5% FS
  • Automatic Shutdown after 6 minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 x 45 x 38 mm, 110 g
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ±2.5% FS
For Use With (Application) For basic testing of the total ionic concentration within a solution
Measurement Modes Conductivity
Range (Conductivity) 0 to 19.99 μS/cm
Resolution (Conductivity) 10 μS/cm
Range (Resistivity) 0 to 19.99 ms/cm
Display Type LCD
Data Points 30
IP Rating IP67
Weight (Metric) 110 g
Weight (English) 0.24 lb.
Material ABS
Type Conductivity Pen Meter
Battery Type Micro Alkaline
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.