Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter™ pH Electrode

Catalog No. 01922383 Shop All OHAUS Products
Change view
Click to view available options
Junction:
Ceramic
Fiber Pin
Open
Material:
Glass
Plastic
pH Range:
0 to 14
2 to 13
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Material pH Range
01-922-383 Ceramic Glass 2 to 13
01-922-381 Fiber Pin Plastic 0 to 14
01-922-380 Open Glass 0 to 14
01-922-382 Ceramic Glass 0 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-922-383 Supplier OHAUS™ Supplier No. 30681115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Starter™ pH Electrode features a durable shaft built to withstand daily use. Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements.

  • Designed for accurate and precise measurement
  • Can be used with both bench and portable meters
  • Temperature sensor features automatic temperature compensation
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Ceramic
Material Glass
pH Range 2 to 13
Temperature (Metric) Operating 5°C to 90°C
Type pH Electrode
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.