Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Salinity Pen Meters

Catalog No. 01922070 Shop All OHAUS Products
Change view
Click to view available options
Accuracy:
±1.5% FS
±2.5% FS
Range (Conductivity):
0 to 10 ppt
0 to 80 ppt
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Range (Conductivity)
01-922-070 ±1.5% FS 0 to 80 ppt
01-922-069 ±2.5% FS 0 to 10 ppt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-922-070 Supplier OHAUS™ Supplier No. 30073983
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simple salinity measurement. OHAUS Starter Salinity Pen Meters with combination of quality construction and sturdy design provide durable operation in tough environments.

Starter pen meters combine all of the most useful features for measuring salinity — the dissolved salt content in a liquid medium.

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Resolution: 0.1 ppt
  • Automatic Shutdown after six minutes of non-use
  • Requires four AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38 mm, 110 g
TRUSTED_SUSTAINABILITY

Specifications

Type Salinity Pen Meter
Display Type LCD
Range (Conductivity) 0 to 80 ppt
Resolution 0.1 ppt
Accuracy ±1.5% FS
Ambient Temperature (English) 32 to 122°F
Ambient Temperature (Metric) 0 to 50°C
Battery Type Micro Alkaline
Material ABS
Temperature (English) Operating 32 to 211°F
Temperature (Metric) Operating 0 to 99°C
Weight (English) 0.23 lb.
Weight (Metric) 105 g
For Use With (Application) Measuring salinity the dissolved salt content in a liquid medium
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.