Learn More
Description
- Designed to produce exact results time and time again
- Sturdy and durable
- Constructed from glass shafts and built to withstand daily use
- Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
- Fits in electrode holders on bench meters and electrode clips on all portable meters
- Reference Electrolyte: 3M KCl Solution
Specifications
- Parameters Measured: pH
- pH Range: 0.00 to 14.00
- Temperature Range: 0° to 100°C
- Connection: BNC, Cinch
- Cable Length: 1m
- Shaft dia. x L (upper part): 12 x 50mm
- Zero Potential: 0±20mV
- Slope: ≥97%
- Impedance: ≤100MOhm
- Reference Diaphragm: Sleeve or ground glass
Applications
Ideal for use in lab or in the field.
Specifications
Specifications
| Description | STMICRO5 |
| Connector Types | BNC/Cinch |
| Junction | Ceramic |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | Combination pH Micro Electrode |
| Length (Metric) | 50 mm (upper part), 80 mm (lower part) |
| Diameter (Metric) Body | 12 mm (upper part), 5 mm (lower part) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
