Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ Starter ST20D Dissolved Oxygen Pen Meter

Catalog No. 01674326 Shop All OHAUS Products
Change view
Click to view available options
Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Channels
01-674-326 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-674-326 Supplier Ohaus™ Supplier No. 30073986
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact design for fast, convenient electrochemistry readings. Measure dissolved oxygen to 0.1 mg/L ranging from 0.0 to 19.9 mg/L. IP67, automatic temperature compensation, 1 point calibration and auto-off after 10 minutes of non-use.

  • Measurement Parameter: Dissolved oxygen
  • Measurement range: 0.0 to 19.9 mg/L
  • Resolution: 0.1 mg/L
  • Accuracy: ± 0.5 mg/L
  • Batteries: 4 AG13 1.5 V Micro Alkaline
  • ATC Range: 5°C to 45°C
TRUSTED_SUSTAINABILITY

Specifications

Measurement Modes Dissolved Oxygen (mg/L with Temperature)
Sensor Types Dissolved Oxygen Sensor
Calibration Modes Manual
Temperature (Metric) Range 5°C to 45°C
Display Type LCD
Log Function Type Manual or Interval
Certifications/Compliance None
IP Rating IP67
Percent Saturation Range Polarographic DO 100
Range (RDO) 0.0 to 19.9 mg/L
Channels 1
Type Dissolved Oxygen Pen Meter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.