Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ Starter ST20M-B Multi-Parameter Pen Meter

Catalog No. 01674325 Shop All OHAUS Products
Change view
Click to view available options
Range (pH):
0 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (pH)
01-674-325 0 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-674-325 Supplier Ohaus™ Supplier No. 30393199
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact design for fast, convenient electrochemistry readings. Measure conductivity, pH, temperature and TDS with the same meter. IP67, automatic temperature compensation, 3-point calibration and auto-off after 6 minutes of non-use.

  • Measurement Parameters: pH, conductivity, TDS, temperature
  • Measurement Range: pH 0 to 14, conductivity: 0 to 1999 μS/cm, TDS: 0 to 1000 mg/L, temperature: 0°C to 99.0°C
  • Resolution: pH 0.01 pH, conductivity: 1 μS/cm, TDS: 1 mg/L, temperature: 0.1°C
  • Accuracy: pH: ± 0.05 pH, conductivity: ± 2% full scale, TDS: ± 2% full scale, temperature: ± 0.5°C
  • Batteries: 4 AG13 1.5 V Micro Alkaline
  • ATC Range: 5°C to 45°C
TRUSTED_SUSTAINABILITY

Specifications

Calibration Automatic
Calibration Points 3
Certifications/Compliance None
Data Points Single Set Point
Channels pH, Conductivity
Display Type LCD
IP Rating IP67
Measurement Modes pH, Conductivity, TDS, Temperature
Range (Conductivity) 0 to 1999 μS/cm
Range (pH) 0 to 14
Range (TDS) 0 to 1000 mg/L
Resolution (pH) 0.01 pH
Temperature Range (Metric) 0°C to 99°C
Log Function Type Manual or Interval
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.