Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Water Analysis Meter Replacement Electrodes

Catalog No. 01922083 Shop All OHAUS Products
Change view
Click to view available options
Model:
Model ST210
Model ST230
Model ST310
Model ST320
Connector Types:
BNC
BNC/Cinch
Length (Metric):
110 mm
120 mm
Type:
2-in 1 Glass Muddy Sample pH Electrode
2-in-1 Plastic Refillable pH Electrode
3-in-1 Plastic Gel pH Electrode
3-in-1 Plastic Refillable pH Electrode
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Connector Types Length (Metric) Type
01-922-083 Model ST310 BNC/Cinch 120 mm 3-in-1 Plastic Refillable pH Electrode
01-922-084 Model ST210 BNC 120 mm 2-in-1 Plastic Refillable pH Electrode
01-922-086 Model ST230 BNC/Cinch 110 mm 2-in 1 Glass Muddy Sample pH Electrode
01-922-085 Model ST320 BNC 120 mm 3-in-1 Plastic Gel pH Electrode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 01-922-083 Supplier OHAUS™ Supplier No. 83033965
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement electrodes for Starter portable and benchtop meters.

Compatible Meters

  • Starter benchtop: 2100, 3100 and 3100C
  • Starter portable: 300, 300C and 300D
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.1 μS/cm
Type 3-in-1 Plastic Refillable pH Electrode
Connector Types BNC/Cinch
For Use With (Equipment) Starter 300 pH meter
Temperature (Metric) Range 0 to 80°C
Sensor Types pH Electrode
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Length (English) Cable 39.3 in.
Length (Metric) 120 mm
Length (Metric) Cable 1 m
Material Plastic
Measurement Ranges pH 0 to 14
Filling Solution Type 3 mol/L KCl gel
Internal Reference Ag/AgCl
Junction Ceramic Pin
Model Model ST310
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.