Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab STAT Bags, 6 W x 9 H in.

Catalog No. 22505029
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-505-029 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-029 Supplier Marketlab Supplier No. 9523RD
Add to Cart
Add to Cart

Helps ensure STAT specimens are easily identified.

  • STAT Bags, 6 W x 9 H in.
  • Bold STAT and bright color shows urgency
  • TearZone™ feature for easy opening improves turn-around time
  • Outer paperwork pouch keeps documents clean

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Closure
Color Red
Disposable Single-use
Material LDPE
Sterility Non-sterile
Length (English) 9 in.
Width (English) 6 in.
Product Type Specimen Bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.