Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EKF Diagnostics STAT-Site™ WB Dual Analyte Measurement System - Ketone (BHB) and Blood Glucose
SDP

Catalog No. 22022646 Shop All Stanbio Laboratory Products
Change view
Click to view available options
Sample Size:
1 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Size
22-022-646 1 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-022-646 Supplier EKF Diagnostics Supplier No. 7000001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

STAT-Site™ WB Whole Blood Beta-hydroxybutyrate (BHB) and Glucose dual analyte measurement CLIA-waived system.

The STAT-Site™ WB is intended for whole blood multiple-patient use in professional healthcare settings as an aid to monitor the effectiveness of a diabetes control program.

  • This system measures Beta-hydroxybutyrate (BHB) and glucose levels
  • CLIA-waived
  • Compatible with capillary or venous whole blood samples
  • Provides accurate BHB readings within 10 seconds and glucose readings in 5 seconds
  • Requires a blood sample size of 1 μL
  • Can store up to 400 results for tracking and analysis
  • Strip Auto ejection
  • Auto Reaction time countdown
  • Compact: (L x W x H) 95.5 x 57 x 15 mm, 58 g
  • Simple, large LCD screen interface

Specifications

Product Type Blood Glucose Monitoring System
Sample Size 1 μL
Sample Type Whole Blood
Detection Range BHB (0.1 mmol/L to 8.0 mmol/L), Glucose: 10 mg/dL (5.5 mmol/L) to 600 mg/dL (33.3 mmol/L)
Height (Metric) 15 mm
Width (Metric) 57 mm
Weight (Metric) 58 g
For Use With (Application) This Measurement System is intended for in vitro diagnostic use and is intended for multiple-patient use in professional healthcare settings as an aid to monitor the effectiveness of a diabetes control program.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.