Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gfmd STAT TABLETOP CENTRIFUGE
SDP

Catalog No. NC2735964
Encompass_Preferred

  • Rapid sample processing enhances workflow for STAT and PPP applications.
  • Microprocessor control provides accurate and repeatable centrifugation cycles.
  • Maintenance-free operation due to brushless DC motor design.
  • Enhanced safety with dual safety interlock system and enclosed rotor chamber.
  • User-friendly interface includes programmable speed and time settings.
  • Digital displays for simultaneous RPM and RCF readings.
  • Timer range extends from 1-999 minutes, plus hold function.
  • Spill-resistant control panel for ease of use.
  • Compact dimensions: 13 in x 16.5 in x 11.5 in.
  • Weight: 39 lbs.
  • Maximum speed: 6,000 RPM.
  • Maximum RCF: 3,847 x g.
  • Tube capacity: 12 tubes with a maximum volume of 5 mL.
  • Fixed angle rotor type with a 45º angle.
  • Maximum noise level: 58 dBA.

Catalog No. NC2735964 Supplier Gfmd Supplier No. MACHPPP
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Rapid sample processing enhances workflow for STAT and PPP applications.
  • Microprocessor control provides accurate and repeatable centrifugation cycles.
  • Maintenance-free operation due to brushless DC motor design.
  • Enhanced safety with dual safety interlock system and enclosed rotor chamber.
  • User-friendly interface includes programmable speed and time settings.
  • Digital displays for simultaneous RPM and RCF readings.
  • Timer range extends from 1-999 minutes, plus hold function.
  • Spill-resistant control panel for ease of use.
  • Compact dimensions: 13 in x 16.5 in x 11.5 in.
  • Weight: 39 lbs.
  • Maximum speed: 6,000 RPM.
  • Maximum RCF: 3,847 x g.
  • Tube capacity: 12 tubes with a maximum volume of 5 mL.
  • Fixed angle rotor type with a 45º angle.
  • Maximum noise level: 58 dBA.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.