Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree B2™ Dissipative 2-Layer Vinyl Tray Liner
SDP

Catalog No. 18688161
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
2 x 1.33 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-161 2 x 1.33 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-161 Supplier Desco™ Supplier No. 66165

missing translation for 'validMainframeMsg'

Tray Liner prrovides a reliable path to ground and eliminates static charge generation.

  • Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner
  • Dissipative (1 x 106 to < 1 x 109 ohms Rtt) Top Color Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Conductive (<106 Rtt) Bottom Black Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with continuous monitors
  • Lo-Char Flame Retardant Additive - Meets the minimum standards for NFPA fire and smoke safety
  • Lead-free RoHS 2 and REACH compliant

Specifications

Color Dark Blue
Length (Metric) 0.61 m
Material Vinyl
Width (Metric) 0.41 m
Dimensions (L x W) 2 x 1.33 ft.
Thickness (English) 0.06 in.
Length (English) 2 ft.
Width (English) 1.33 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.