Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree Clear Bag
SDP

Catalog No. 18688070
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-688-070 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-070 Supplier Desco™ Supplier No. 13874
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Bag designed to be used for packaging of ESD sensitive item or non-ESD items in ESD protected area.

  • Clear dissipative polyester film
  • Dissipative inner and outer surfaces Rs 1 x 104 to < 1 x 1011 ohms per ANSI/ESD STM11.11
  • Bags can be used throughout an ESD protected area without risking damage to ESD susceptible products
  • > 25lb puncture strength average per FTMS 101C/4046 with 0.375 in. side seals provides physical protection for contents
  • No amines or N-octanoic acid
  • Compatible with polycarbonate contents
  • Non-corrosive
  • Printed with ESD protective symbol and lot code information
  • Meets the requirements of ANSI/ESD S541 for quality control purposes
  • Lead-free RoHS compliant

Specifications

Autoclavable Not Autoclavable
Closure Type Heat Seal or Tape
Color Clear
For Use With (Application) ESD sensitive devices
Material Polyester
Quantity 100/Pk.
Dimensions (L x W) 12 x 10 in.
Height (Metric) 0.09 mm
Length (Metric) 25.4 cm
Width (Metric) 30.48 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.