Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree CV280™ Conductive Roll
SDP

Catalog No. 18688077
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
40 ft.
60 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-688-077 40 ft.
18-688-078 60 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-688-077 Supplier Desco™ Supplier No. 15011
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Conductive Roll provides a flooring surface that does not generate a static charge and will act as part of the path to ground for an operator wearing ESD footwear.

  • Conductive (Rtt: < 1 x 106 ohms per ANSI/ESD 7.1 and ESD TR53) Pebble Embossed Surface
  • Meets the required limits of ANSI/ESD S20.20 Method 1 (7 ohms) for a flooring/footwear system
  • The resistance range of the surface layer remains low enough to act as a path to ground with the normal build up of dirt and grime on the mat
  • Lays flat
  • Edges will not curl
  • Designed for use in high traffic areas and good for use under chairs and carts
  • Works with ESD Floor Tiles and ESD Floor Finishes
  • Use to protect and minimize maintenance of ESD flooring tiles and finish
  • Lot Traceability Information
  • Lead-free RoHS compliant

Specifications

Width (English) 4 ft.
Color Black
Width (Metric) 1.22 m
Length (Metric) 12.19 m
Material PVC
Thickness (English) 0.08 in.
Length (English) 40 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.