Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree DPL Plus Diamond Plate Floor Mat
SDP

Catalog No. p-7164857
Encompass_Preferred
Change view
Click to view available options
Length (English):
48 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-688-122 48 in.
18-688-123 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-688-122 Supplier Desco™ Supplier No. 40980

Diamond Plate Floor Mat features consistent electrical and slip resistant properties.

  • Homogeneous vinyl with diamond plated surface pattern surface
  • Laminated foam rubber anti-fatigue base
  • Foam rubber base will not break down or absorb moisture like vinyl products
  • Exceeds ANSI/ESD S20.20 required limit 10E9 ohms for ANSI/ESD floor
  • Suitable as floor in ANSI/ESD STM 97.1 floor-footwear system
  • Diamond plate pattern
  • Provides better traction especially where moisture may accumulate
  • Highly visible yellow border with beveled edges and radius corners
  • Allows carts and chairs to roll over without damage
  • Works in conjunction with conductive ESD tiles or paint
  • Maintains consist path to ground when on operator is on properly grounded conductive floor mat

Specifications

Width (Metric) 0.91 m
Length (English) 48 in.
Color Black, Yellow
Material Vinyl, Foam Rubber
Thickness (English) 0.45 in.
Length (Metric) 1.22 m
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.