Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree G2™ Conductive Smooth Rubber Roll
SDP

Catalog No. 18688200
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
40 x 4 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-200 40 x 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-200 Supplier Desco™ Supplier No. 82068

Rubber Roll that provides a flooring surface that does not generate a static charge and will act as part of the path-to-ground for an operator wearing ESD footwear.

  • Designed to withstand abrasion, stretching, and tearing
  • High strength nitrile rubber compound
  • The surface resistance range of the mat will remain low enough to act as a path-to-ground with normal dirt and grim build up on a floor and meet the required limits of ANSI/ESD S20.20 Method 1 (7 ohms) for a flooring/footwear system
  • Conductive (< 1 x 106 ohms Rtt and Rtg) light embossed top
  • Conductive homogeneous rubber floor mat material
  • Use to protect and minimize maintenance of ESD flooring tiles and finish
  • Identifies ESD protective product for control and auditing purposes

Specifications

Material Rubber
Dimensions (L x W) 40 x 4 ft.
Thickness (English) 0.06 in.
Thickness (Metric) 1.52 mm
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.