Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree i™ Conductive Ergonomic Rubber Interlocking Floor Mat
SDP

Catalog No. 18688121
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in.
48 x 36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-121 48 x 36 in.
18-688-120 36 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-688-121 Supplier Desco™ Supplier No. 40931
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Interlocking Floor Mat provides a flooring surface that will ground the operator and minimize charge generation.

  • Conductive (< 1 x 106 ohms Rtt and Rtg)
  • Rtt and Rtg1 will remain low enough to consistently meet the requirements of an ANSI/ESD S20.20 Flooring and for use in a footwear/flooring grounding system
  • Suspended bounce feel, and matrix of tri-radial supports firming up as weight is applied improves worker comfort and productivity
  • Ethylene Propylene Diene Monomer (EPDM) material with beveled edges
  • Designed to withstand abrasion, stretching, and tearing
  • Use in areas with light wheeled cart traffic
  • Use as a stand alone mat or link together for specific work areas
  • Tested for Minimal Particulate Levels
  • Used with cleanrooms down to and including Class 1000
  • Lead-free RoHS 2 and REACH compliant

Specifications

Length (English) 48 in.
Width (Metric) 0.91 m
Thickness (English) 0.5 in.
Material EPDM
Dimensions (L x W) 48 x 36 in.
Width (English) 36 in.
Color Black
Length (Metric) 1.22 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.