Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree O™ Dissipative 3-Layer Vinyl Roll
SDP

Catalog No. 18688142
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
60 x 2 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-142 60 x 2 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-142 Supplier Desco™ Supplier No. 65000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vinyl Roll designed to protect sensitive products from physical shock when dropped or mishandled.

  • Heat fused 3-layer vinyl composite
  • Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner.
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Abrasion Resistant Top Layer
  • Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Electricals will not drift for the life of the mat
  • Conductive (<104 Rtt) Mesh Middle Layer Bottom Layer
  • The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with monitors
  • Provides additional energy absorption for components susceptible to physical shock
  • Laser Engraved With ESD Protective Symbol, Specs, and Manufacturer
  • Includes 14213 Ground Cord

Specifications

Thickness (English) 0.38 in.
Color Blue
Thickness (Metric) 9.65 mm
Material Vinyl
Dimensions (L x W) 60 x 2 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.