Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree S Plus™ Dissipative Anti-Fatigue Mat
SDP

Catalog No. 18688199
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
60 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-199 60 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-199 Supplier Desco™ Supplier No. 82066
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anti-Fatigue Mat that provides a flooring surface that does not generate a static charge and will act as part of the path to ground for an operator wearing ESD footwear.

  • Vinyl and nitrile construction
  • Dissapative (Rtt: < 1 x 109 ohms per ANSI/ESD 7.1 and ESD TR53)
  • Meets the required limits of ESD Flooring per ANSI/ESD S20.20
  • Anti-fatigue qualities
  • Provides comfort and reduces fatigue of standing operators
  • Grounding hardware not included

Specifications

Dimensions (L x W) 60 x 3 ft.
Color Gray
Thickness (Metric) 9.65 mm
Material Vinyl, Nitrile
Thickness (English) 0.38 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.