Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree T2™ Premium Dissipative Dual Layer Blue Rubber Mat Top Kit
SDP

Catalog No. 18688144
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-688-144 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-144 Supplier Desco™ Supplier No. 66045

missing translation for 'validMainframeMsg'

Dissipative Dual Layer Rubber Mat provides a worksurface that does not generate a static charge.

  • Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface
  • Color (1 x 106 to < 1 x 109 ohms Rtt) Top Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Black Side (4 Rtt) Bottom Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
  • Designed to withstand abrasion, stretching, and tearing and may be used in soldering applications with flux and other chemicals
  • Ultraviolet (UV) Stabilizer Additives - Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed
  • Non-Humidity Dependence - Provides consistent electrical performance regardless of ambient humidity

Specifications

Length (Metric) 1.22 m
Length (English) 48 in.
Color Blue
Width (English) 24 in.
Thickness (English) 0.06 in.
Material Rubber
Width (Metric) 0.61 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.