Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree UC2™ Dissipative Dual Layer Rubber Mat
SDP

Catalog No. 18688167
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
6 x 2.5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-167 6 x 2.5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-167 Supplier Desco™ Supplier No. 66325

missing translation for 'validMainframeMsg'

Dual Layer Rubber Mat provides a reliable path to ground and eliminates static charge generation.

  • Dissipative (1 x 106 to < 1 x 109 ohms Rtt) Colored Top Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Conductive (< 1 x 104 ohms Rtt) Black Bottom Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD continuous monitors
  • No Detectable Levels of Silicone or DOP
  • High Strength Nitrile Rubber Compound - Designed to withstand abrasion, stretching, and tearing and may be used in soldering applications with flux and other chemicals
  • Ultraviolent (UV) Stabilizer Additives - Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed

Specifications

Length (English) 6 ft.
Width (Metric) 0.76 m
Dimensions (L x W) 6 x 2.5 ft.
Length (Metric) 1.83 m
Width (English) 2.5 ft.
Color Sky Blue
Thickness (English) 0.08 in.
Material Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.